Shop All Motion Sensor Lights and Kits
This Product is Discontinued
Designers Edge
Motion Light, 180 Degree, 70 ft., Brz, 6in W (Discontinued)
Mfr # L6010BR
Zoro # G9971683
This Product is Discontinued
Key Features
- Coverage 70 sq ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type Halogen
- Standards cETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L6010BR
- Zoro # G9971683
- UPC # 090529160101
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Length | 9 3/4 in |
Width | 6 in |
Fixture Width | 6 in |
Height | 7 in |
Fixture Length | 9 3/4 in |
Fixture Height | 7 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 200 W, LED Replacement For 200W HAL, Fixture Sensor Type Motion, Light Technology Halogen, Voltage 120V AC, Height 7 in, Width 6 in, Lamp Watts 100 W, Fixture Housing Color Bronze, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.