Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 180 Degree, 70 ft, Brz, 16in L
Mfr # L6003BR
Zoro # G9971787
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 70 sq ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type Incandescent
- Fixture Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L6003BR
- Zoro # G9971787
- UPC # 090529160033
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Width | 8 in |
Fixture Width | 8 in |
Height | 5 in |
Fixture Length | 16 in |
Length | 16 in |
Fixture Height | 5 in |
Description
Multiple Beam Floodlight, Fixture Sensor Type Motion, Voltage 120V AC, Height 5 in, Width 8 in, Lamp Watts 120 W, Fixture Housing Color Bronze, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 7-1/4" W (20204GT)
- ILC Replacement for Triboro 649a Nasb, 2PK (649A NASB TRIBORO)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Brz, 9in L (L5999BR)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- MAXSA INNOVATIONS Solar Powered LED Security Square Spotlight (44311)
- Designers Edge Motion Sensor Lights and Kits