Shop All Motion Sensor Lights and Kits
Designers Edge
Motion Light, 110 Degree, 60 ft., Brz, 9in L
Mfr # L5999BR
Zoro # G9971823
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage 60 sq ft
- Voltage 120V AC
- Housing Finish Bronze
- Lamp Type incandescent
- Sensor Type - Fixtures Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L5999BR
- Zoro # G9971823
- UPC # 090529659995
- Country of Origin China
- Category Motion Sensor Lights and Kits
Dimensions
Height | 6 in |
Fixture Height | 6 in |
Fixture Width | 5 in |
Fixture Length | 9 in |
Width | 5 in |
Length | 9 in |
Description
Adjustable Beam Angle Light, Number of Lightheads 2, Fixture Wattage 240 W, Light Distribution Shape NEMA 5x5, Fixture Sensor Type Motion, Light Technology Incandescent, Voltage 120V AC, Height 6 in, Width 5 in, Lamp Watts 120 W, Fixture Housing Color Bronze, Fixture Housing Material Plastic, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 20W, 2261 lm, 80 CRI (2BLT2R 20L ADP EZ1 LP840)
- ILC Replacement for Robertson Isl432t8120 (ISL432T8120 ROBERTSON)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft., Wht, 6in W (L6010WH)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft, Brz, 9 in. H (L6002BR)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- MR BEAMS Wireless Motion LED Slim Lights, PK2 (MB862)
- MAXSA INNOVATIONS Park Right Dual Garage Laser Park with Light (37314-RS)
- Designers Edge Motion Sensor Lights and Kits