Shop All Security & Flood Lights
This Product is Discontinued
Designers Edge
LED Floodlight-Solar, 6.3W, 1.6VDC, 6500K (Discontinued)
Mfr # L950
Zoro # G9972085
This Product is Discontinued
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Fixture Height 9"
- Mounting Wall
- Lumens Per Watt 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designers Edge
- MFR # L950
- Zoro # G9972085
- UPC # 090529619999
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Height | 9" |
Fixture Width | 4-3/4" |
Fixture Length | 5" |
Width | 4 3/4 in |
Height | 9 in |
Length | 5 in |
Description
Solar Light, Color Temperature 6500K, Lumens 40 lm, Fixture Wattage 6.3 W, Voltage 1.6V AC, Height 9 in, Width 4 3/4 in, Fixture Housing Color Black, Fixture Housing Material Plastic, Fixture Lens Material Plastic, Fixture Mounting Location Wall, Fixture Sensor Type Motion, Light Distribution Shape NEMA 6x6, Lumens per Watt 6.5 lm/W, Warranty 90 day Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.