Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics K0200O 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric
Mfr # K0200O
Zoro # G704124962
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designer Fabrics
- MFR # K0200O
- Zoro # G704124962
- UPC # 747925131944
- Country of Origin China
- Category Fabric & Sewing
Description
Purple solid patterned textured jacquard upholstery fabric by the yard, upholstery fabric is woven for superior appearance and durability. This fabric is easy to clean and is great for upholstery, bedding and window treatments.
Features- Great for upholstery, bedding and window treatments
- Material: cotton and polyester
- Durability: exceeds 100,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Recahrgeable Battery, 13x 9" Platter (SHC-60)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 4", Kraft, 25/Bundle (11R423)
- BIC Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 1 Pack (WOELP11)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle (493U34)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- DESIGNER FABRICS Designer Fabrics U0240D 54 in. Wide Brown And Teal Checkered Silk Satin Upholstery Fabric (U0240D)
- DESIGNER FABRICS Designer Fabrics B628 54 in. Wide Green; Traditional Paisley Jacquard Woven Upholstery Fabric (B628)
- DESIGNER FABRICS 54 in. Wide Olive Green- Diamond Jacquard Woven Upholstery Grade Fabric (E548)
- DESIGNER FABRICS Designer Fabrics C078 54 in. Wide Platinum Microsuede Upholstery Grade Fabric (C078)
- DESIGNER FABRICS 54 in. Wide Grey- Off White- Beige And Rose- Flower Patterned Upholstery Fabric (K0026A)
- WEATHERMAX WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige (WEATHM8029389)
- Designer Fabrics