Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics K0151O 54 in. Wide Purple Textured Alligator Shiny Woven Velvet Upholstery Fabric
Mfr # K0151O
Zoro # G004124488
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # K0151O
- Zoro # G004124488
- UPC # 747925130961
- Country of Origin China
- Category Fabric & Sewing
Description
Purple textured alligator shiny woven velvet upholstery fabric by the yard, is an upholstery grade fabric. It is rated heavy duty, and can be used for all indoor applications. This pattern will exceed 50,000 double rubs (over 15,000 is considered heavy duty)
Features- Great for all indoor upholstery
- Material: woven polyester velvet
- Repeat: horizontal 7 x vertical 13.5 in.
- Durability: heavy duty, exceeds 50,000 double rubs
- Length: 1 Yard
- Width:54 in.
- Pattern direction: shown not railroaded (pattern runs up the roll), but non-directional
- Cleaning: upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (97263)
- PILOT FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black, PK12 (11384)
- ZORO SELECT Staple Remover, Pinch, 2-1/2 In, Black, PK3 (2WFR2)
- 3M Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack (20513PK)
- DESIGNER FABRICS 54 in. Wide Grey- Off White- Beige And Rose- Flower Patterned Upholstery Fabric (K0026A)
- DESIGNER FABRICS Designer Fabrics C057 54 in. Wide Dark Red; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C057)
- DESIGNER FABRICS Designer Fabrics G792 54 in. Wide Black; Textured Upholstery Faux Leather (G792)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- DESIGNER FABRICS Designer Fabrics G702 54 in. Wide ; Grey; Ostrich Emu Outdoor Indoor Marine Vinyl Fabric (G702)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Raised Textured Upholstery Faux Leather (G676)
- PHIFERTEX PLUS Phifertex Plus 3007163 Woven Vinyl Coated Polyester Mesh Fabric; Grey Sand X00 (PHIFEP3007163)
- Designer Fabrics