Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics K0150E 54 in. Wide Grey Solid Shiny Woven Velvet Upholstery Fabric
Mfr # K0150E
Zoro # G104124289
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # K0150E
- Zoro # G104124289
- Country of Origin China
- Category Fabric & Sewing
Description
Grey solid shiny woven velvet upholstery fabric by the yard, is an upholstery grade fabric. It is rated heavy duty, and can be used for all indoor applications. This pattern will exceed 50,000 double rubs (over 15,000 is considered heavy duty)
Features- Great for all indoor upholstery
- Material: woven polyester velvet
- Durability: heavy duty, exceeds 50,000 double rubs
- Length: 1 Yard
- Width:54 in.
- Pattern direction: shown not railroaded (pattern runs up the roll), but non-directional
- Cleaning: upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit, Width: 3 3/8 in (TEXTI30XIIS)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. (AF500 L4)
- MINDWARE Q-bitz Game (44002W)
- DESIGNER FABRICS 54 in. Wide Khaki And Beige- Dotted Country Style Upholstery Fabric (C615)
- DESIGNER FABRICS 54 in. Wide - Dark Purple Authentic Cotton Velvet Upholstery Fabric (K0001H)
- DESIGNER FABRICS 54 in. Wide Red And Beige Floral Matelasse Reversible Upholstery Fabric (F415)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- DESIGNER FABRICS 54 in. Wide Pink- Blue And Green- Floral Tapestry Upholstery Fabric (B400)
- DESIGNER FABRICS Designer Fabrics K0117A 54 in. Wide Dark Orange; Tan; And Brown Floral Foliage Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0117A)
- BALANCE 14 Textured Solid Fabric, Flame Red (BALAN14)
- Designer Fabrics