Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics K0027C 54 in. Wide Teal; Green; Orange And Purple; Vines And Leaves Contemporary Upholstery Fabric
Mfr # K0027C
Zoro # G804123612
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designer Fabrics
- MFR # K0027C
- Zoro # G804123612
- UPC # 747925146733
- Country of Origin China
- Category Fabric & Sewing
Description
Teal, green, orange and purple, vines and leaves contemporary upholstery fabric by the yard, is an upholstery grade jacquard fabric. This fabric is rated heavy duty, and is great for upholstery, window treatments and bedding. This material can be used for residential, commercial and hospitality uses.
Features- Great for residential, commercial and automotive upholstery
- Material: polyester
- Repeat: horizontal 29 x vertical 29 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: water based cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 8 x 6 x 4 Cardboard Corrugated Boxes (BS080604)
- NCR PAPER Paper, Carbonless, Cfb Single Pk (NCR5824)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- DESIGNER FABRICS Designer Fabrics G961 54 in. Wide Beige Vinyl Fabric (G961)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Plush Squares Upholstery Faux Leather (G682)
- DESIGNER FABRICS Designer Fabrics C653 54 in. Wide Blue; Green And Ivory; Vertical Striped Country Style Upholstery Fabric (C653)
- DESIGNER FABRICS Designer Fabrics K0031K 54 in. Wide Glacier Blue; Textured Solid Drapery And Upholstery Fabric (K0031K)
- DESIGNER FABRICS 54 in. Wide Brown Ivory And Beige Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A373)
- DESIGNER FABRICS Designer Fabrics K0117A 54 in. Wide Dark Orange; Tan; And Brown Floral Foliage Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0117A)
- RIT 2 Oz. Color Remover (83600)
- Designer Fabrics