Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics G956 54 in. Wide Aqua Vinyl Fabric
Mfr # G956
Zoro # G504122250
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # G956
- Zoro # G504122250
- UPC # 747925139025
- Country of Origin China
- Category Fabric & Sewing
Description
Aqua vinyl by the yard is an upholstery grade vinyl. It can be used for residential, outdoor, automotive, commercial, marine and hospitality applications. It is uv and mildew resistant. This vinyl will exceed 100,000 double rubs.
Features- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty
- For indoor, outdoor, marine, commercial and auto uses
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- MARTIN YALE Model P6500 Desktop Paper Folder, 2,200 Sheets/Hour (P6500)
- 3M Note, Highland, 3"X3", Yellow, PK12 (6549YW)
- C-LINE PRODUCTS Name Badges, Pin Style, Insert, 4x3", PK100 (94043)
- DESIGNER FABRICS Designer Fabrics A027 54 in. Wide ; Rustic Bears; Fish; Ducks; Deer And Trees; Themed Tapestry Upholstery Fabric (A027)
- DESIGNER FABRICS 54 in. Wide Sepia Brown- Metallic Textured Lined Upholstery Faux Leather (G798)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS Designer Fabrics D306 54 in. Wide ; Blue And Gold Fan Jacquard Woven Upholstery Fabric (D306)
- DESIGNER FABRICS 54 in. Wide Olive Green- Diamond Jacquard Woven Upholstery Grade Fabric (E548)
- GOLDSTAR Goldstar GBSM-550 Brushless Servo Motor (GBSM-550)
- Designer Fabrics