Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics G933 54 in. Wide Cream Vinyl Fabric
Mfr # G933
Zoro # G704122340
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Designer Fabrics
- MFR # G933
- Zoro # G704122340
- UPC # 747925138943
- Country of Origin China
- Category Fabric & Sewing
Description
Cream vinyl by the yard is an upholstery grade vinyl. It can be used for residential, outdoor, automotive, commercial, marine and hospitality applications. It is uv and mildew resistant. This vinyl will exceed 100,000 double rubs.
Features- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty
- For indoor, outdoor, marine, commercial and auto uses
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering Tech Sheet, Tungsten Carbide (5DFE8)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- SHARPIE Marker, Chisel Tip, 2/PK, Black PK (SAN38262PP)
- DESIGNER FABRICS 54 In. Wide Orange- Floral Leaf Outdoor- Indoor- Marine Scotchgarded Fabric (F603)
- DESIGNER FABRICS Designer Fabrics G720 54 in. Wide ; Off White; Solid Outdoor Indoor Marine Vinyl Fabric (G720)
- DESIGNER FABRICS 54 in. Wide - Brown Authentic Cotton Velvet Upholstery Fabric (K0000S)
- DESIGNER FABRICS Designer Fabrics A239 54 in. Wide Outdoor Indoor Marine Upholstery Fabric; Teal; Beige And Green (A239)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- DESIGNER FABRICS Designer Fabrics A380 54 in. Wide Brown Silver And Ivory Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A380)
- Designer Fabrics