Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics G918 54 in. Wide Grey Vinyl Fabric
Mfr # G918
Zoro # G704122326
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # G918
- Zoro # G704122326
- UPC # 747925138844
- Country of Origin China
- Category Fabric & Sewing
Description
Grey vinyl by the yard is an upholstery grade vinyl. It can be used for residential, outdoor, automotive, commercial, marine and hospitality applications. It is uv and mildew resistant. This vinyl will exceed 100,000 double rubs.
Features- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty
- For indoor, outdoor, marine, commercial and auto uses
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Fine Tip Permanent Marker, Fine Bullet Tip, Red, PK12 (30002)
- AMERICAN LABELMARK CO LabelMaster® LT196U Hazmat Shipping Paper Tab, Paper, 500/Roll (LT196U)
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- DESIGNER FABRICS 54 in. Wide Red Textured Upholstery Fabric (A167)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- DESIGNER FABRICS 54 in. Wide Beige- Contemporary Floral Jacquard Woven Upholstery Fabric (B605)
- DESIGNER FABRICS 54 in. Wide Blue- Green- Beige And Red- Small Plaid Country Style Upholstery Fabric (C647)
- DESIGNER FABRICS Designer Fabrics G734 54 in. Wide ; Black; Solid Outdoor Indoor Marine Vinyl Fabric (G734)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- RIT 2 Oz. Color Remover (83600)
- Designer Fabrics