Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics G356 54 in. Wide Silver; Shiny Metallic Diamonds Upholstery Faux Leather
Mfr # G356
Zoro # G504123912
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # G356
- Zoro # G504123912
- UPC # 747925129026
- Country of Origin China
- Category Fabric & Sewing
Description
Silver, shiny metallic diamonds upholstery faux leather by the yard is a faux leather fabric great for upholstery. This fabric is great for all indoor residential, commercial and hospitality uses. This material is rated heavy duty and will exceed 100,000 double rubs (15,000+ is considered heavy duty), and is easy to clean with water based cleaners.
Features- Great for residential, commercial and automotive upholstery
- Material: vinyl and polyurethane
- Repeat: horizontal 1.5 x vertical 1.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- GLOBAL INDUSTRIAL Cork Bulletin Board w/Aluminum Frame, 48 x 36 (695318)
- BETTER PACKAGES Main Board For 555Esa (E55500101)
- DESIGNER FABRICS Designer Fabrics G018 54 in. Wide Gray; Emu Ostrich Faux Leather Vinyl Fabric (G018)
- DESIGNER FABRICS 54 in. Wide - Brown Authentic Cotton Velvet Upholstery Fabric (K0000S)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- DESIGNER FABRICS Designer Fabrics K0031K 54 in. Wide Glacier Blue; Textured Solid Drapery And Upholstery Fabric (K0031K)
- DESIGNER FABRICS 54 in. Wide Rose Red- Microsuede Upholstery Grade Fabric (C067)
- DESIGNER FABRICS Designer Fabrics H365 54 in. Wide Blue Jean; Preshrunk Washed Denim Upholstery And Multipurpose Fabric (H365)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Black (2Pk) (M9550-9999-25)
- Designer Fabrics