Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics F640 54 in. Wide Green; Blue And Burgundy; Floral Tapestry Upholstery Fabric
Mfr # F640
Zoro # G404122091
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # F640
- Zoro # G404122091
- UPC # 747925141301
- Country of Origin China
- Category Fabric & Sewing
Description
Green, blue and burgundy, floral tapestry upholstery fabric by the yard, is a durable tapestry upholstery fabric. It is great for all indoor applications. This pattern exceeds 50,000 double rubs.
Features- Great for residential and commercial upholstery
- Material: polyester, olefin and cotton
- Repeat: horizontal 13.5 x vertical 13.5 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, GN Barrel/Ink PK (PAP8440152)
- DESIGNER FABRICS Designer Fabrics C866 54 in. Wide Burgundy Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C866)
- DESIGNER FABRICS Designer Fabrics K0027A 54 in. Wide Blue; Green And Off White; Vines And Leaves Upholstery Fabric (K0027A)
- DESIGNER FABRICS 54 in. Wide Brown- Metallic Raised Textured Upholstery Faux Leather (G676)
- DESIGNER FABRICS Designer Fabrics C057 54 in. Wide Dark Red; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C057)
- DESIGNER FABRICS Designer Fabrics C058 54 in. Wide Ivory; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C058)
- DESIGNER FABRICS 54 in. Wide Navy Blue- Floral Leaf Jacquard Woven Upholstery Fabric (B618)
- FAIRFIELD Fairfield PFBBG 2.8 oz Poly-Fil Beads; 1.8 in. (PFBBG)
- Designer Fabrics