Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics E154 54 in. Wide Dark Blue Smooth Polyester Velvet Upholstery Fabric
Mfr # E154
Zoro # G504124988
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # E154
- Zoro # G504124988
- UPC # 747925131647
- Country of Origin China
- Category Fabric & Sewing
Description
Dark blue smooth polyester velvet upholstery fabric by the yard, upholstery fabric combines luxury with durability. This velvet can be used for all indoor upholstery needs.
Features- Great for indoor upholstery
- Material: polyester velvet
- Durability: exceeds 65,000 double rubs (heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC404)
- FECHOMETAL USA Screw-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FSB53M0820IFMT)
- RUBBERMAID Jumbo Storage Pencil Cup W/Drawers, 4-1/2"x4-1/2"x5-1/2", CL (RUB14095ROS)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- DESIGNER FABRICS Designer Fabrics K0024B 54 in. Wide Burgundy; Green And Red; Abstract Paisley Contemporary Upholstery Fabric (K0024B)
- DESIGNER FABRICS Designer Fabrics F404 54 in. Wide Blue And Beige Floral Matelasse Reversible Upholstery Fabric (F404)
- DESIGNER FABRICS Designer Fabrics C057 54 in. Wide Dark Red; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C057)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- DESIGNER FABRICS Designer Fabrics K0117A 54 in. Wide Dark Orange; Tan; And Brown Floral Foliage Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0117A)
- DESIGNER FABRICS Designer Fabrics E000 54 in. Wide Blue Jean; Preshrunk Washed Denim Fabric (E000)
- GOLDSTAR Goldstar GS-50 LED Clamp Style Sewing Light - 50 Diodes (GS-50)
- Designer Fabrics