Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics D787 54 in. Wide Deep Blue; Chenille Commercial; Residential And Church Pew Upholstery Fabric
Mfr # D787
Zoro # G604123218
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # D787
- Zoro # G604123218
- UPC # 747925143466
- Country of Origin China
- Category Fabric & Sewing
Description
Deep blue, chenille commercial, residential and church pew upholstery fabric by the yard, is an upholstery grade chenille fabric. It is great for residential, commercial, hospitality and worship applications. This fabric is very durable, as it exceeds 100,000 double rubs.
Features- Great for residential and commercial upholstery
- Material: woven polyester chenille
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Composition Book, Black Marble, 3/8in. Ruled w/Margin, 60 Sheets Per Book, 12PK (MMK37118)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- DESIGNER FABRICS Designer Fabrics D306 54 in. Wide ; Blue And Gold Fan Jacquard Woven Upholstery Fabric (D306)
- DESIGNER FABRICS Designer Fabrics C057 54 in. Wide Dark Red; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C057)
- DESIGNER FABRICS Designer Fabrics G702 54 in. Wide ; Grey; Ostrich Emu Outdoor Indoor Marine Vinyl Fabric (G702)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- DESIGNER FABRICS 54 in. Wide Light Brown And Ivory- Mini Flowers Country Style Upholstery Fabric (C639)
- DESIGNER FABRICS Designer Fabrics K0024B 54 in. Wide Burgundy; Green And Red; Abstract Paisley Contemporary Upholstery Fabric (K0024B)
- DAPHNES DINNETTE 9155 Marine Grade Upholstery Vinyl Fabric; Ebony (DA1364344)
- Designer Fabrics