Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics D520 54 in. Wide Blue; Beige And Green Striped Washed Linen Woven Upholstery Fabric
Mfr # D520
Zoro # G904124809
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # D520
- Zoro # G904124809
- UPC # 747925131555
- Country of Origin China
- Category Fabric & Sewing
Description
Blue, beige and green striped washed linen look woven upholstery fabric by the yard, upholstery fabric is woven for superior performance and durability. This material is great for all indoor upholstery, and is easy to clean.
Features- Great for indoor upholstery
- Material: woven polyester and olefin
- Repeat: horizontal 7 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- XEROX XEROX COMP WC 5325/5330 5335- (006R01159)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN420)
- DESIGNER FABRICS 54 in. Wide Brown Ivory And Beige Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A373)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- DESIGNER FABRICS 54 in. Wide - Dark Purple Authentic Cotton Velvet Upholstery Fabric (K0001H)
- DESIGNER FABRICS 54 in. Wide Khaki And Beige- Dotted Country Style Upholstery Fabric (C615)
- DESIGNER FABRICS Designer Fabrics A239 54 in. Wide Outdoor Indoor Marine Upholstery Fabric; Teal; Beige And Green (A239)
- FAIRFIELD Fairfield PFLB20 The Original Poly-FIL Premium Box; 20 lbs (PFLB20)
- Designer Fabrics