Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics C855 54 in. Wide Black; Solid Plain Velvet Automotive; Residential And Commercial Upholstery Velvet
Mfr # C855
Zoro # G804123728
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # C855
- Zoro # G804123728
- UPC # 747925145910
- Country of Origin China
- Category Fabric & Sewing
Description
Black, solid plain velvet automotive, residential and commercial upholstery velvet by the yard is an upholstery grade velvet fabric. Our classic and crushed velvets are great for residential, commercial and automotive uses. This velvet is machine washable. Unlike many cheaper options, this velvet is made in america and exceeds 50,000 double rubs (15,000 is considered heavy duty).
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: nylon velvet, made in america, machine washable
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: water based cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- SLICE Scissors, Multipurpose, Ambidextrous, Tip Shape: Blunt (10545)
- DESIGNER FABRICS 54 in. Wide Light Green- Traditional Paisley Jacquard Woven Upholstery Fabric (B631)
- DESIGNER FABRICS 54 in. Wide Light Brown And Ivory- Mini Flowers Country Style Upholstery Fabric (C639)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- DESIGNER FABRICS Designer Fabrics G702 54 in. Wide ; Grey; Ostrich Emu Outdoor Indoor Marine Vinyl Fabric (G702)
- DESIGNER FABRICS Designer Fabrics C653 54 in. Wide Blue; Green And Ivory; Vertical Striped Country Style Upholstery Fabric (C653)
- DESIGNER FABRICS Designer Fabrics K0151S 54 in. Wide Blue Textured Alligator Shiny Woven Velvet Upholstery Fabric (K0151S)
- Designer Fabrics