Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics C092 54 in. Wide Light Purple; Microsuede Upholstery Grade Fabric
Mfr # C092
Zoro # G004123931
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # C092
- Zoro # G004123931
- UPC # 747925147143
- Country of Origin China
- Category Fabric & Sewing
Description
Light purple, microsuede upholstery grade fabric by the yard is a suede polyester upholstery fabric. It can be used for residential, commercial and hospitality applications. The fabric is heavy duty, and exceeds 100,000 double rubs.
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: 100% microsuede polyester
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- UNIVERSAL Frameless Glass Marker Board, 48" x 36", White (UNV43233)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Gray (12905)
- DESIGNER FABRICS Designer Fabrics A380 54 in. Wide Brown Silver And Ivory Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A380)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- DESIGNER FABRICS Designer Fabrics K0106B 54 in. Wide Beige; Brown And Light Green Floral Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0106B)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS Designer Fabrics G720 54 in. Wide ; Off White; Solid Outdoor Indoor Marine Vinyl Fabric (G720)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- SCREENING Screening 84 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE84BLAC)
- Designer Fabrics