Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics C050 54 in. Wide Beige; Microsuede Suede Ultra Durable Upholstery Grade Fabric
Mfr # C050
Zoro # G104123251
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # C050
- Zoro # G104123251
- UPC # 747925145484
- Country of Origin China
- Category Fabric & Sewing
Description
Beige, microsuede suede ultra durable upholstery grade fabric by the yard is a suede polyester upholstery fabric. It can be used for residential, commercial and hospitality applications. The fabric is heavy duty, and exceeds 100,000 double rubs.
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: 100% microsuede polyester
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- TOY TIME Toy Time Beveled Wood Dart Cabinet - Pro Style Board and Darts (705605XYA)
- QUALITY PARK Envelope, Rstp, Pln, 11.5X14.5 Pk (QUA44834)
- DESIGNER FABRICS Designer Fabrics E000 54 in. Wide Blue Jean; Preshrunk Washed Denim Fabric (E000)
- DESIGNER FABRICS Designer Fabrics A027 54 in. Wide ; Rustic Bears; Fish; Ducks; Deer And Trees; Themed Tapestry Upholstery Fabric (A027)
- DESIGNER FABRICS 54 in. Wide Rose Red- Microsuede Upholstery Grade Fabric (C067)
- DESIGNER FABRICS Designer Fabrics G523 54 in. Wide Black; Upholstery Grade Recycled Leather (G523)
- DESIGNER FABRICS 54 in. Wide Beige- Contemporary Floral Jacquard Woven Upholstery Fabric (B605)
- DESIGNER FABRICS Designer Fabrics A380 54 in. Wide Brown Silver And Ivory Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A380)
- DESIGNER FABRICS 54 in. Wide Green- Red- Yellow And Off White- Floral Paisley Contemporary Upholstery Fabric (K0021B)
- Designer Fabrics