Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics B617 54 in. Wide Gold; Striped Jacquard Woven Upholstery Fabric
Mfr # B617
Zoro # G504122915
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # B617
- Zoro # G504122915
- UPC # 747925142216
- Country of Origin China
- Category Fabric & Sewing
Description
Gold, striped jacquard woven upholstery fabric by the yard, is an upholstery grade jacquard upholstery fabric. It is rated heavy duty.
Features- Great for residential upholstery and slipcovers
- Material: woven polyester
- Repeat: horizontal .5in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: railroaded (pattern runs across the roll)
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- XEROX XEROX PHASER COMP 6700 BLACK (106R01506)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- DESIGNER FABRICS Designer Fabrics K0050G 54 in. Wide Light Blue And Navy Small Scale Diamonds Upholstery Jacquard Fabric (K0050G)
- DESIGNER FABRICS Designer Fabrics B491 54 in. Wide Navy; Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric (B491)
- DESIGNER FABRICS Designer Fabrics C866 54 in. Wide Burgundy Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C866)
- DESIGNER FABRICS Designer Fabrics G984 54 in. Wide Black Vinyl Fabric (G984)
- PAPILION Papilion R074200230463100Y .88 in. Grosgrain Ribbon 100 Yards - Grape (R074200230463100Y)
- Designer Fabrics