Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics B491 54 in. Wide Navy; Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric
Mfr # B491
Zoro # G204122215
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # B491
- Zoro # G204122215
- UPC # 747925140793
- Country of Origin China
- Category Fabric & Sewing
Description
Navy, striped indoor outdoor marine scotchgard upholstery fabric by the yard, is an upholstery grade outdoor indoor fabric. The fabric material is water and uv resistant. The fabric also has scotchgard for increased protection.
Features- Great for residential and outdoor/marine upholstery, slipcovers and window treatments
- Material: solution acrylic dyed, weather resistant (marine grade)
- Repeat: horizontal 2 in.
- Durability: heavy duty: 70,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 36 x 24 x 6'' Flat Corrugated Boxes, 10PK (S-4811)
- MOOLAH 1000 Count Preformed Quarter Coin Wrappers (7291025)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Aq (BL407LSA)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- DESIGNER FABRICS Designer Fabrics E000 54 in. Wide Blue Jean; Preshrunk Washed Denim Fabric (E000)
- DESIGNER FABRICS Designer Fabrics C057 54 in. Wide Dark Red; Microsuede Suede Ultra Durable Upholstery Grade Fabric (C057)
- DESIGNER FABRICS 54 in. Wide Light Brown And Ivory- Mini Flowers Country Style Upholstery Fabric (C639)
- DESIGNER FABRICS Designer Fabrics G984 54 in. Wide Black Vinyl Fabric (G984)
- DESIGNER FABRICS Designer Fabrics G792 54 in. Wide Black; Textured Upholstery Faux Leather (G792)
- DESIGNER FABRICS Designer Fabrics C866 54 in. Wide Burgundy Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C866)
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- Designer Fabrics