Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics B482 54 in. Wide Black; Solid Indoor & Outdoor Marine Duck Scotchgard Upholstery Fabric
Mfr # B482
Zoro # G204122314
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # B482
- Zoro # G204122314
- UPC # 747925140465
- Country of Origin China
- Category Fabric & Sewing
Description
Black, solid indoor outdoor marine duck scotchgard upholstery fabric by the yard, is an upholstery grade outdoor indoor fabric. The fabric material is water and uv resistant. The fabric also has scotchgard for increased protection.
Features- Great for residential and outdoor/marine upholstery, slipcovers and window treatments
- Material: solution acrylic dyed, weather resistant (marine grade)
- Durability: heavy duty: 70,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Copyholder, Monitor, Flex, Black (K62081B)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- DESIGNER FABRICS Designer Fabrics K0031K 54 in. Wide Glacier Blue; Textured Solid Drapery And Upholstery Fabric (K0031K)
- DESIGNER FABRICS Designer Fabrics C480 54 in. Wide Gold; Beige And Platinum; Woven Flame Stitch Upholstery Fabric (C480)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- DESIGNER FABRICS Designer Fabrics K0027A 54 in. Wide Blue; Green And Off White; Vines And Leaves Upholstery Fabric (K0027A)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- DESIGNER FABRICS Designer Fabrics G974 54 in. Wide Black Vinyl Fabric (G974)
- Designer Fabrics