Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics B000 54 in. Wide Beige; Woven Antique Velvet Upholstery Fabric
Mfr # B000
Zoro # G704123309
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # B000
- Zoro # G704123309
- Country of Origin China
- Category Fabric & Sewing
Description
Beige, woven antique velvet upholstery fabric by the yard, is an antique polyester woven velvet. It is great for residential and commercial upholstery applications. It is woven non-directionally, so it can be used for window treatments as well. This velvet is rated heavy duty.
Features- Great for residential, commercial and automotive upholstery
- Material: woven polyester antique velvet
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Hold, Magnetic, Stitched, PK25 (85912)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- DESIGNER FABRICS Designer Fabrics A239 54 in. Wide Outdoor Indoor Marine Upholstery Fabric; Teal; Beige And Green (A239)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS Designer Fabrics A080 54 in. Wide Beige Leaves And Branches Upholstery Fabric (A080)
- DESIGNER FABRICS Designer Fabrics F701 54 in. Wide Dark Red And Gold; Leaf Floral Heavy Duty Crypton Commercial Grade Upholstery Fabric (F701)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- SUPER 20 Gauge 2 Smoke Super Clear Fabric for Windows Light Tint (SUPER2SMOKE20NP)
- Designer Fabrics