Shop All Fabric & Sewing
Designer Fabrics
Designer Fabrics A027 54 in. Wide ; Rustic Bears; Fish; Ducks; Deer And Trees; Themed Tapestry Upholstery Fabric
Mfr # A027
Zoro # G604124345
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Fabrics
- MFR # A027
- Zoro # G604124345
- UPC # 747925147440
- Country of Origin China
- Category Fabric & Sewing
Description
Rustic bears, fish, ducks, deer and trees, themed tapestry upholstery fabric by the yard, is an upholstery grade fabric that is great for residential and commercial applications. This tapestry fabric is unique in its design and its durability. This fabric will exceed 50,000 double rubs (15,000 is considered heavy duty).
Features- Great for cabins, lodges, homes and businesses
- Material: cotton and polyester
- Repeat: horizontal 15 x vertical 16 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- RAPID STAPLER, ELEC, 20EX, 20SHT, BLK (RPD73126)
- ASP 27 Point Inspection, 8 1/2" X 11", 2-Part, Form #27-Point, 100 Per Pk Pk (7297)
- WORLD WIDE PUBLICATIONS World Wide Publications 563556 Tract Steps To Peace With God Scenic (563556)
- DESIGNER FABRICS Designer Fabrics E521 54 in. Wide Blue; Pineapple Jacquard Woven Upholstery Grade Fabric (E521)
- DESIGNER FABRICS 54 in. Wide Red Textured Upholstery Fabric (A167)
- DESIGNER FABRICS Designer Fabrics B491 54 in. Wide Navy; Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric (B491)
- DESIGNER FABRICS 54 In. Wide Light Blue- Floral Vine Outdoor- Indoor- Marine Scotchgarded Fabric (F628)
- DESIGNER FABRICS 54 in. Wide - Dark Purple Authentic Cotton Velvet Upholstery Fabric (K0001H)
- DESIGNER FABRICS Designer Fabrics K0117A 54 in. Wide Dark Orange; Tan; And Brown Floral Foliage Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0117A)
- PAPILLON RIBBON & BOW Papillon Ribbon & Bow R096915-64-0835-50YD 2.5 in. 50 Yards Burlap Ribbon; Natural (R096915-64-0835-50YD)
- Designer Fabrics