Shop All Barn & Hanging Door Hardware
Designer Collection
Black 78" Sliding Barn Door Hardware
Mfr # NT.1400.09W.08
Zoro # G301024566
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Designer Collection
- MFR # NT.1400.09W.08
- Zoro # G301024566
- UPC # 810412028437
- Country of Origin China
- Category Barn & Hanging Door Hardware
Description
The Designer Collection series barn door hardware gives an elegant look without the expensive price tag. Made of premium steel, these kits come ready to quickly install.
Available in 2 styles, single barn door hardware and soft closed single barn door hardware. These styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lbs. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 36 in. door, one 78 in. rail, 5 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H, rail size: 78 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface
Available in 2 styles, single barn door hardware and soft closed single barn door hardware. These styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lbs. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 36 in. door, one 78 in. rail, 5 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H, rail size: 78 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 4 BUTTON REMOTE KEY REPLACEMENT FOR HONDA OUCG8D-380H-A (MEGAMOS 13) (RHK-HON-S9A)
- ZORO SELECT O-Ring, Dash 350, Buna N, 0.21 In., PK5 (U38801.018.0462)
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 (1RJB4)
- ZORO SELECT Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100 (1138-034S)
- DESIGNER COLLECTION Satin Brass 78" Sliding Barn Door Hardware (NT.1400.09W.06PVD)
- DESIGNER COLLECTION White 78" Sliding Barn Door Hardware (NT.1400.09W.01)
- DESIGNER COLLECTION White 96" Sliding Door Hardware (NT.1400.09W-96.01)
- DESIGNER COLLECTION Oil Rubbed Bronze 96" Sliding Door Hardware (NT.1400.09W-96.07)
- DESIGNER COLLECTION Stainless Steel 72" Flat Rail Stick Strap Sliding Door Hardware (NT.1400.03W.SS)
- DESIGNER COLLECTION Satin Brass 96" Sliding Door Hardware (NT.1400.09W-96.06PVD)
- PRIMELINE TOOLS Mirror Door Roller, 1-1/2 in. Nylon Wheel (Single Pack) (N 7125)
- Designer Collection Barn & Hanging Door Hardware