Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Zari, the Resting Giraffe Statue
Mfr # EU1015
Zoro # G904385316
product price: $106.90
/ea
Free Shipping & Returns
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 20.5"
- Width 15.5"
- Medium 8.5"Wx13"Dx14.5"H. 3 lbs.
- Large Spiral 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # EU1015
- Zoro # G904385316
- UPC # 846092023103
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 20.5" |
Width | 15.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Medium | 8.5"Wx13"Dx14.5"H. 3 lbs. |
Large Spiral | 8" |
Description
Add a natural accent to your home or garden with Zari, an exotic beauty from the African plains. At over a foot-and-a-half tall, our gentle-eyed Toscano exclusive (whose name means "golden"), is cast in quality designer resin and hand-painted in the sunny hues of her homeland.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SR SMITH S.R. Smith 34306A 1.62 in. Double Anchor Assembly - Bronze (34306A)
- BRIGGS & STRATTON Housing & Fitting Assembly (1703273ASM)
- CHAMPION SPORTS Multi-Color Bowling Weighted Pin, PK10 (BP10CLR)
- WEBER Rapidfire Chim Starter (7416)
- DESIGN TOSCANO Angelique's Garden Splash Angel at Birdbath Statue (LY710405)
- DESIGN TOSCANO Lion Cubs of the Sahara Animal Statues: Complete Set (QM9287)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- DESIGN TOSCANO If Pigs Had Wings Sculpture (CS485101)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO Bright Eyes Solar Cat Garden Statue (QL58930)
- NEXT INNOVATIONS 24" Pansy Wind Spinner (101403001-PANSY)
- Design Toscano Fountains, Garden Statues & Sculptures