Design Toscano

Yorkshire Lamb Garden Statue: Standing Lamb


product price: $68.90
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 5"
  • Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
  • Height 13"
  • Width 15"
  • Sitting Lamb 15"Wx6"Dx9"H. 2 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 5"
Height 13"
Width 15"

Details

Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Sitting Lamb 15"Wx6"Dx9"H. 2 lbs.

Description

Our adorable baby lamb statue recalls visions of sheep scampering across well manicured English estates. Realistically cast in quality designer resin and painstakingly hand-painted exclusively for us, this farm animal statue adds a distinctively European touch to your lawn or garden. Whether you choose one baby lamb figurine or an entire flock of sheep statues, you'll revive a classic tradition with these Design Toscano-exclusives! Another quality garden animal statue from Toscano! Standing Lamb: 15"Wx5"Dx13"H. 5 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.