Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Yonva, the Climbing Bear Sculpture
Mfr # NG33988
Zoro # G304386197
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 13"
- Width 7"W
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NG33988
- Zoro # G304386197
- UPC # 846092001118
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 13" |
Width | 7"W |
Depth | 6" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Was that a real bear you just saw scampering up that tree?! It's actually our Toscano-exclusive bear cub statue, over a foot tall and so realistically hand-painted that your guests will think the forest is springing to life. Cast in quality designer resin, "Yonva the Climbing Bear Cub Statue" will happily climb a garden fence or an indoor den wall or a garden fence to add the charm of the wild to any setting! 7"Wx6"Dx13"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Cafe Bird Feeder (NA6228)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 80 lb. (1NXA9)
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- DESIGN TOSCANO Hebe, the Goddess of Youth Sculpture: Estate (KY1304)
- DESIGN TOSCANO The Meerkat Gang Sculpture: Large (DB32136)
- DESIGN TOSCANO Replacement Pump For Richardson Oval Urn and Cascading Bamboo Fountains (SS20750RP)
- DESIGN TOSCANO Zari the Resting Giraffe Statue: Medium (QM3019700)
- DESIGN TOSCANO Prowling Alligator Cast Bronze Garden Statue (AS21592)
- DESIGN TOSCANO Viking Victor Norse Dwarf Gnome Statue (QM2932200)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Sandstone (106-SS)
- Design Toscano Fountains, Garden Statues & Sculptures