Shop All End Tables
Design Toscano
Wings of Horus Egyptian Altar Side Table
Mfr # QL136220
Zoro # G905394065
product price: $272.46
/ea
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.5"
- Height 19.5"
- Large Spiral 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL136220
- Zoro # G905394065
- UPC # 846092092802
- Country of Origin China
- Category End Tables
Dimensions
Width | 19.5" |
Height | 19.5" |
Details
Large Spiral | 19.5" |
Description
Horus the falcon god spreads his wings as a 360-degree sculpt, awe-inspiring from any angle beneath a 19-inch diameter, bevel-edged glass table top secured by a steady fulcrum pivot. Flanking your favorite chairs or as that perfect hallway accent piece, this Design Toscano exclusive, quality designer table is first hand-painted in the rich colors of the Egyptian palette. 191⁄2"dia.x191⁄2"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFM. HON Volt Task Stool - Leather Office Stool for Standing Desk - Black (HON5705SB11T)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- DESIGN TOSCANO Egyptian Karnak Temple Side Table and Statuary Pedestal (NE200038)
- DESIGN TOSCANO Tabby at Your Service Sculptural Cat Side Table (JQ9974)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- DESIGN TOSCANO Galle Art Nouveau Harp Side Table (AF8074)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- Design Toscano End Tables