Shop All Vases
Design Toscano
Wine Harvest Oviform Architectural Garden Urns: Set of Two
Mfr # NE9210146
Zoro # G406613689
product price: $1,138.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.86
Free 30-Day Returns
Key Features
- Height 37"
- Width 20"W
- Base Dims 14"x14"
- Depth 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE9210146
- Zoro # G406613689
- UPC # 840798161954
- Country of Origin Philippines
- Category Vases
Dimensions
Height | 37" |
Width | 20"W |
Depth | 16.5" |
Details
Base Dims | 14"x14" |
Description
Replicating the grande designs found in the courts of European palaces, these stunning Wine Harvest Oviform urns are artistic, grande-scale architectural elements. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with exquisite faux limestone finishes. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of European palaces with these impressive focal pieces, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. These large-scale, display-quality garden planters transform the entrance to any home, business or restaurant into an architectural triumph. 20"Wx16.5"Dx37"H. 37 lbs. Base Dims: 14"x14"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK25 (CTB 20B)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold (QI004359.GD)
- UNIQUEWISE 8" H Decorative Ceramic Round Cone Shape Centerpiece Table Vase Gray, Medium (QI004347.M)
- UNIQUEWISE Brown Dried Curly Twig Tree Branch Stem for Home Decoration, Wedding Craft, and Floor Vase 37 Inch (QI004413)
- UNIQUEWISE 10" H Decorative Ceramic Urn Vase, Modern Style Centerpiece Table Vase, Red (QI004348.RD)
- UNIQUEWISE 39 Inch Tall Standing Artificial Rattan Floor Vase for Home Decor (QI003824)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 9 Inch (QI004360.L)
- Design Toscano Vases