Shop All Vases
Design Toscano
Wine Harvest Oviform Architectural Garden Urn: Each
Mfr # NE210146
Zoro # G006613843
product price: $627.00
/ea
Free Shipping & Returns
$627.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"W
- Depth 16.5"
- Height 37"
- Base Dims 14"x14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE210146
- Zoro # G006613843
- UPC # 840798140706
- Country of Origin Philippines
- Category Vases
Dimensions
Width | 20"W |
Depth | 16.5" |
Height | 37" |
Details
Base Dims | 14"x14" |
Description
Replicating the grande designs found in the courts of European palaces, this stunning Wine Harvest Oviform urn is an artistic, grande-scale architectural element. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these wide brimmed urns cast in quality, fiberglass-reinforced designer resin with an exquisite faux limestone finish. Our unparalleled, authentic Design Toscano garden urns can be displayed alone or upon one of our garden statuary pedestals. Adorn your home and garden by bringing to mind the astounding courts of European palaces with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. This large-scale, display-quality garden planter transforms the entrance to any home, business or restaurant into an architectural triumph. 20"Wx16.5"Dx37"H. 37 lbs. Base Dims: 14"x14"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- DESIGNS OF DISTINCTION Hampton Plain Corner Bun Foot - Hard Maple (01703010HM1)
- ALATERRE FURNITURE Pomona 70"H 5-Shelf Metal and Solid Wood Bookcase (AMBA0820)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- DESIGN TOSCANO Hampton Court Tudor Architectural Garden Urns: Set of Two (NE9210142)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- UNIQUEWISE Contemporary White Ceramic Unique Geometric Shaped Table Vase Flower Holder (QI004370.LN)
- ELK HOME Allred Vase (H0807-9237)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- ELK HOME Agna Vase, Small (S0017-10064)
- UNIQUEWISE Decorative White Metal Floor Vase With 2 Gold Handles for Entryway, Living Room or Dining Room (QI004444)
- Design Toscano Vases