Design Toscano

Wine and Dine Sculptural Glass-Topped Table


product price: $199.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Table 16.25"Wx16.25"Dx21.5"H. 16 lbs.
  • Glass Tabletop 16" round, 3/8"-thick
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Table 16.25"Wx16.25"Dx21.5"H. 16 lbs.
Glass Tabletop 16" round, 3/8"-thick

Description

Each day's a celebration of good wine and good friends with this charmingly nostalgic table, literally set atop favorite vintages of the past! A trio of oversized wine bottles gathers with grapes and stemware to host your next tasting and to be showcased to full advantage beneath a 16"-diameter, 3/8"-thick glass top. Cast in quality designer resin, our Design Toscano exclusive table is finished in faux bronze to bring out each vintage detail. 16"dia.x211⁄2"H. 16 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.