Shop All Fountains, Garden Statues & Sculptures
Design Toscano
White Chapel Manor Pedestal Garden Fountain
Mfr # SS12241
Zoro # G204385795
product price: $295.26
/ea
Free Shipping & Returns
$295.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"W
- Height 28"
- Large Spiral 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SS12241
- Zoro # G204385795
- UPC # 846092098088
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 16"W |
Height | 28" |
Details
Large Spiral | 16" |
Description
A sparkling stream dances from the center of the natural river stone filled basin in this substantial European-inspired pedestal fountain. The handsome faux stone pedestal is smartly accented by a four leaf floral design that blends so smartly with any garden design. Cast in quality designer resin and hand-finished, this Design Toscano investment in garden art features an integrated, UL-listed, indoor/outdoor pump. 16" sq.x28"H. 17 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Ball .25 X (741-04425)
- YARD TUFF Cultipacker 3Ppt (FTF-0631CP3PT)
- MTD Recoil Asm Ac8 (753-08110)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- DESIGN TOSCANO Look to the Heavens Memorial Garden Angel Statue (LY713002)
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Set of Two (QM918873)
- DESIGN TOSCANO Bogey Burt Garden Gnome Statue (QM2458200)
- DESIGN TOSCANO Ardilla Pequena Alebrije Squirrel Statue (QL606)
- DESIGN TOSCANO Paw Prints on our Hearts Memorial Cat Statue (QL59385)
- DESIGN TOSCANO Great Ape Monster Jungle Animal Statue Collection: Large (JQ7233)
- DESIGN TOSCANO Vintage Metal Fire Hydrant Statue: Medium (FU68858)
- Design Toscano Fountains, Garden Statues & Sculptures