Shop All Home & Office Phones
Design Toscano
White Brittany Neophone 1929 Rotary Telephone
Mfr # PM81920
Zoro # G505447024
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 9.5"W
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # PM81920
- Zoro # G505447024
- UPC # 840798120760
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 7.5" |
Width | 9.5"W |
Depth | 5" |
Description
Observed on every desk in classic British films of the 1920s-1930s this outstanding pyramid-shaped Brittany Neophone replica will recall you to another age. Representing the Streamline Modern style of the late 1920s, with its use of new materials, rounded corners, and bold geometric shape, our Brittany Neophone reproduction telephone features a detailed antiqued-faux brass dial and a curled cord. Our Design Toscano replica telephone features elaborately crafted artistic faux brass, resin accents and a metal die-cast handset and streamlined resin body. This functional, telephone includes modern features such as: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 91⁄2"Wx5"Dx71⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIIG DP FireWire 800 PCIe, NNFW0012S1 (NN-FW0012-S1)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12839)
- ELO-TOUCHSCREENS 2 1515L 15 in. Touchscreen Monitor, Gray (E210772)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- LUTRON Telephone Jack, Single, Brown (CA-PJ-BR)
- VTECH Cordless Accessory Handset For Cs6629 (CS6609)
- CETIS TeleMatrix Retro Wall Black (290091)
- LUTRON Telephone Jack, Single, Palladium (SC-PJ-PD)
- Design Toscano Home & Office Phones