Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Wheelbarrow Willie: Garden Gnome Statue
Mfr # QM2433000
Zoro # G504385167
product price: $38.90
/ea
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5"
- Width 9.5"W
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2433000
- Zoro # G504385167
- UPC # 846092070299
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 12.5" |
Width | 9.5"W |
Depth | 5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Our garden gnome is ready for his farmyard chores and he's even brought his trusty wheelbarrow to assist! Endowed with an oversized, pointed red gnome hat, this unique garden gnome statue promises to lend his magic to home or garden. Lovingly sculpted, then intricately cast in quality designer resin, this Design Toscano exclusive garden gnome sculpture is hand-painted one piece at a time exclusively by Toscano skilled gnome artisans. 9"Wx5"Dx12"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Cap (951-14884)
- BULLY TOOLS Water Key, Steel, 36", T-Style Handle (99206)
- MTD Gearbox Asm Auger (918-04207)
- LIPPERT TOTE TANK ADAPTOR KIT FOR WASTE MASTER (360789)
- DESIGN TOSCANO Moses the Garden Toad Lawn Mower Frog Statue (AL18624)
- DESIGN TOSCANO Mallard Duck Statue (QM18989)
- DESIGN TOSCANO Lighting Santa's Path Whitey the Holiday Gnome Statue (JQ10101)
- DESIGN TOSCANO Golden Retriever Puppy Partner Collectible Dog Statue (JQ100671)
- DESIGN TOSCANO Pagoda Lantern Sculpture: Set of Medium and Large (NG999870)
- DESIGN TOSCANO Edison with the Lighted Lantern Garden Gnome Statue (QL30314)
- DESIGN TOSCANO Kahuna Tiki Surfer Dude Statue (AL60180)
- Design Toscano Fountains, Garden Statues & Sculptures