Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Westie Puppy Partner Collectible Dog Statue
Mfr # JQ11207
Zoro # G404384581
product price: $23.90
/ea
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1 lbs
- Width 4 Inch
- Material Resin
- Height 6.5"
- Color Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ11207
- Zoro # G404384581
- UPC # 840798124478
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 4 Inch |
Height | 6.5" |
Depth | 5 Inch |
Details
Weight | 1 lbs |
Material | Resin |
Color | Whites |
Type | Decorative Figure |
Shape | Specialty |
Description
The eyes have it! Few can resist the puppy pleas of a favorite little dog who somehow always manages to tug at the heartstrings. Our Westie is researched for authenticity of breed, sculpted to detail, cast in quality designer resin and then hand painted to get the dog statue markings just right. Each collectible canine is lovingly made of quality designer resin exclusively for Design Toscano. Our dog statues are wonderful gifts for yourself or any canine fan! 4"Wx5"Dx61⁄2"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-475-015501-2PK)
- HEATH SUET CAGE HOLDER BIRD (2316)
- BIRDSCAPES Hummingbird Feeder Brnz (710B)
- WEBER Rapidfire Chim Starter (7416)
- DESIGN TOSCANO Napoleon I of France Bust Statue (NE30717)
- DESIGN TOSCANO Beach Comber Gnome Dude Garden Statue (HF330732)
- DESIGN TOSCANO Zari, the Resting Giraffe Statue (EU1015)
- DESIGN TOSCANO In God's Hands Dog Memorial Statue (KY69912)
- DESIGN TOSCANO Backyard Buckets of Fun Cascading Waterfall Garden Fountain (SH205068)
- DESIGN TOSCANO Reflection Reader Garden Girl Statue (EU9357)
- ADAGIO Adagio WCS1002 Whispering Creek Rustic Copper Green Natural Slate Wall Fountain (WCS1002)
- Design Toscano Fountains, Garden Statues & Sculptures