Shop All Wall Art & Decor
Design Toscano
Western Diamond Back Rattlesnake Statue
Mfr # JQ6105
Zoro # G005390653
product price: $65.90
/ea
$65.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 11.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Weight 4 lbs
- Width 13.5"
- Height 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ6105
- Zoro # G005390653
- UPC # 846092095292
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 11.5" |
Width | 13.5" |
Height | 8.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Weight | 4 lbs |
Description
Realistically coiled and ready to strike, this venomous snake statue is sculpted with such great detail that guests don't just do a double-take, they head for the hills! Sculpted with the piercing eyes, forked tongue, diamond back scales and signature rattle tail of the western desert, this poisonous serpent is a dead ringer for the dangerous and cold-blooded rattlesnake of the wild. Our Design Toscano-exclusive is cast in quality designer resin and hand-painted. 131⁄2"Wx111⁄2"Dx81⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-92023-1-RED-GG)
- BUNN On/Off Switch (12920.0000)
- ZORO SELECT 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- DESIGN TOSCANO Saint-Remy Irises Stained Glass Window (HD575)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- DESIGN TOSCANO Silver King Golf Ball Advertisement Cast Iron Golfer Statue (SP6006)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- DESIGN TOSCANO Nike, Winged Victory Goddess Statue (JQ8447)
- TRADEMARK FINE ART Jaco Marx 'Backlit Cheetah' Canvas Art, 30x47 (1X07687-C3047GG)
- Design Toscano Wall Art & Decor