Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Welcoming Willie Garden Gnome Greeter Statue
Mfr # DS185098
Zoro # G204384675
product price: $96.90
/ea
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22"
- Width 12"W
- Large Spiral 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DS185098
- Zoro # G204384675
- UPC # 840798132992
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 22" |
Width | 12"W |
Details
Large Spiral | 8" |
Description
We love a gnome with a BIG sense of direction! As an almost two-foot tall statement piece, Willie directs to your entryway, vegetable plot or garden flowerbed with a generous gnome welcome sign and a winsomely wide smile. Sporting a pointy red elf hat, a wizened gnome beard and a real rope belt, this Design Toscano-exclusive garden elf invites guests to your happy home. Imaginatively sculpted, our quality designer resin garden gnome statue is hand painted one-piece-at-a-time in woodland hues as a gift to yourself or another gnome lover. 12"Wx8"Dx22"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Garden Hose Fitt (PW3082130)
- KOHLER Kit Carburetor Repair (Huayi) (14 757 04-S)
- SPRAYMATE Storm 2.5-Gallon 18V Battery Powered Backpack Sprayer (SMSAAG-2)
- SPRAYMATE Backpack Sprayer, 0.4 gpm Flow Rate, 4 gal (SMSAAH-2)
- DESIGN TOSCANO Victorian Carousel Pony Rocking Horse Statue (NE46747)
- DESIGN TOSCANO Yorkshire Lamb Garden Statue: Standing Lamb (QL57573)
- DESIGN TOSCANO Prowling Alligator Cast Bronze Garden Statue (AS21592)
- DESIGN TOSCANO Dagobert with Gifts Garden Gnome Statue (QM211261)
- DESIGN TOSCANO Stacked Sheep Spirit Animal Statue (QL1502)
- DESIGN TOSCANO St. Francis Feeds the Animals Garden Statue (EU40076)
- PURE GARDEN Pure Garden 50-LG1051 Bamboo Wind Chime- 38 in. Natural Environment Conscious; Hand Crafted & Hand Tuned Wind Chimes (50-LG1051)
- Design Toscano Fountains, Garden Statues & Sculptures