Shop All Planters & Window Boxes
Design Toscano
Weather Worn Vintage Bicycle Basket Wall Planter &Magazine Rack
Mfr # FU82174
Zoro # G104386410
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.5"
- Height 12.5"
- Weight 3 lbs
- Depth 9"
- Basket 10.5"Wx4.5"Dx8.5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # FU82174
- Zoro # G104386410
- UPC # 840798120135
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 17.5" |
Height | 12.5" |
Depth | 9" |
Details
Weight | 3 lbs |
Basket | 10.5"Wx4.5"Dx8.5"H. |
Description
You'll evoke a warm nostalgia for days gone by when you add our charming vintage bicycle basket with faux bicycle bell as clever yard art and garden decor! Beautiful alone as a unique work of awesome garden art, our wall planter garden statue is a true statement piece when planted with sphagnum moss and potted succulents or petaled plants. Crafted of metal with a faux aged vintage blue finish, our Design Toscano exclusive gives added impact as several planters take their places along a garden fence or potting shed to make your outdoor garden decorations bloom in full, living color. 171⁄2"Wx9"Dx121⁄2"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 2 Pattern Adjustable Plastic Hose Nozzle (56306A)
- ZORO SELECT Turbo Nozzle Inlet Filter, 1/4 (F)NPT (1MDK6)
- ZORO SELECT Quick Coupling Plug, 3/8 (F) x 22mm (1MDL7)
- KOHLER Piston Kit 725Cc (Std) (25 874 13-S)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- PANACEA PRODUCTSRP GT 12 RND Coco Liner (88591GT)
- CURTILAGE 8 in. Decorative Terra Cotta Plastic Pot, 3PK (CU2527879)
- Design Toscano Landscaping Materials