Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Watering Can Caitlyn Little Gardner Cast Bronze Garden Statue
Mfr # DK262
Zoro # G604385333
product price: $1,252.86
/ea
Free Shipping & Returns
$1,252.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.5"
- Width 9"W
- Depth 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DK262
- Zoro # G604385333
- UPC # 840798138901
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 21.5" |
Width | 9"W |
Depth | 12.5" |
Description
With bib-overalls, a watering can and a smile as wide as the whole outdoors, Watering Can Caitlyn will welcome guests with her unique enthusiasm for all Mother Nature offers! Our distinctive, 360-degree, almost two-foot tall bronze gardening girl statue is expertly finished with a hand-applied, classic sepia bronze patina accented by an antiqued emerald verde patina to bring out the amazing detail. Cast and crafted one-piece-at-a-time in the traditional lost wax method, which highlights the detail of the sculpt. Sure to be a garden focal point, this Design Toscano, heirloom-quality bronze gardner girl statue conveys that you take the exterior of your home as seriously as the interior. Piped so you may optionally cascade flowing water from this little child's watering jug into your pond or fountain. Simply add the optional recirculating 290 GPH pond pump kit to create beautiful water music for your garden. Color patina is applied by hand one piece at a time, tone may vary slightly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANDOLDGARDEN 16 in. Opening Standing Swan Planter (GR3255)
- NYLGLO New York State Flag, 3x5 Ft (143860)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- RAYPAK Raypak 009577F Temperature Sensor IID Three Wire Kit (009577F)
- DESIGN TOSCANO Mokoshi Pagoda Illuminated Garden Fountain (QN150010)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Standing (QM24216001)
- DESIGN TOSCANO Tesla with the Lamp Garden Gnome Statue (QM211331)
- DESIGN TOSCANO Blue Jay Burly Bird Statue (QM25972001)
- DESIGN TOSCANO Stormy the Gnome Gutter Guardian Downspout Statue (QM2864400)
- DESIGN TOSCANO Humpty Dumpty Sculpture (NG32097)
- DESIGN TOSCANO Super-Scaled Holiday Nutcracker Statue (NE130010)
- Design Toscano Fountains, Garden Statues & Sculptures