Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Water Pump Pete Garden Gnome Statue
Mfr # QM2433500
Zoro # G004385193
product price: $41.90
/ea
$41.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"
- Height 12.5"
- Weight 2 lbs
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Depth 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2433500
- Zoro # G004385193
- UPC # 846092070886
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 6.5" |
Height | 12.5" |
Depth | 6" |
Details
Weight | 2 lbs |
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
When you could use a little gnome magic at your entryway, garden vegetable plot or flowerbed, Water Pump Pete the Garden Gnome Statue is at the ready! Sporting a pointy elf hat and fluffy gnome beard, this Design Toscano exclusive garden elf statue extends a warm welcome to all visitors to your home or garden. Imaginatively sculpted, our quality designer resin garden gnome statue is hand-painted one piece at a time. Another quality gnome sculpture from Design Toscano! 6"Wx5 1⁄2"Dx12"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Vikings Checkerboard Canopy (618-42C)
- COLES Hot Meats Bird Seed 20# (HM20)
- HUDSON 4 Gallon Piston Backpack Sprayer, 4 gal, Polyethylene Tank, 15 In Hose Length (19004)
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- DESIGN TOSCANO Divine Messenger Memorial Garden Angel Statue (LY7160012)
- DESIGN TOSCANO Grand Garden Neoclassical Obelisk Sculpture & English Plinth (NE9140501)
- DESIGN TOSCANO Bigfoot, the Garden Yeti Statue: Medium (DB383091)
- DESIGN TOSCANO Resting Serene Baby Buddha Garden Statue (EU22736)
- DESIGN TOSCANO Flashlight Freddie Solar Garden Gnome Statue (QM2530600)
- DESIGN TOSCANO Scaled Jurassic Triceratops Dinosaur Statue (JQ6177)
- NEXT INNOVATIONS 24" Rainbow Sun Wind Spinner (101403001-RAINBOWSUN)
- Design Toscano Fountains, Garden Statues & Sculptures