Shop All Accent Furniture and Storage
Design Toscano
Wall Pocket Watch Sculptural Metal Curio Shelves
Mfr # FU83883
Zoro # G905446047
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 47"
- Width 30"W
- Top Shelf 28"Wx7"Dx12.5"H.
- Bottom Shelf 25"Wx7"Dx12"H.
- Space below bottom shelf 8"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # FU83883
- Zoro # G905446047
- UPC # 840798122269
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Height | 47" |
Width | 30"W |
Details
Top Shelf | 28"Wx7"Dx12.5"H. |
Bottom Shelf | 25"Wx7"Dx12"H. |
Space below bottom shelf | 8"H. |
Large Spiral | 7" |
Description
Time flies, but our wall pocket watch just hangs around! With a fun contemporary design, this functionwal work of wall art has instant eye appeal and becomes a treasured curio cabinet for your glossy geometric vases, framed family photos or collectibles. From the top crown, two wide shelves, to the circular cutouts that shed light on your collectibles, this all-metal wall curio is a Toscano exclusive. Simple assembly required. 30"Wx7"Dx47"H. 14 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Post Kit (1850106)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- FRIEDLAND Outside Roller Brckt 1Pr (55P-1PR)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- DESIGN TOSCANO Coat of Arms Gothic Revival Armoire (AF4546)
- DESIGN TOSCANO Forbidden City Asian Console Table: Grey (MH510694)
- DESIGN TOSCANO Old World Extended Shelf Italian Replica Globe Bar Cart (SJ33035)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- Design Toscano Accent Furniture and Storage