Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Walking and Standing Black Bear Statues: Standing
Mfr # QM24216001
Zoro # G304385244
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10"
- Width 4 Inch
- Color Blacks
- Material Resin
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # QM24216001
- Zoro # G304385244
- UPC # 846092041787
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 10" |
Width | 4 Inch |
Depth | 4 1/2 Inch |
Details
Color | Blacks |
Material | Resin |
Weight | 1 lbs |
Type | Decorative Figure |
Shape | Specialty |
Description
Our Toscano-exclusive scaled bear statues pay tribute to these solitary hunters. Cast in quality designer resin to capture details from paws to powerful jaws, these awe-inspiring creatures epitomize nature's magnificence. Our bear sculptures are cast in quality designer resin and hand-painted to show off every realistic detail. More quality bear statues from Design Toscano! Walking: 5"Wx10"Dx6"H. 1 lb. Standing: 4"Wx4 1⁄2"Dx10"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Zinc Anode (5157)
- LILLY MILLER Alaska Organic Liquid All Purpose Plant Food 1 qt (100099247)
- STENS Air Filter For Echo, Shindaiwa Pb60H Pb460 Pb600 Pb601 Pb750 (100-293)
- GENERAC Generac, Pressure Washer, Carburetor (0J88870123)
- DESIGN TOSCANO Abstract Floral Cascading Metal Tower Fountain (FU71751)
- DESIGN TOSCANO Bunny Bunch Welcome Sign Statue (HF317387)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Hershel, the Forest Fawn Baby Deer Statue (QM2737500)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Medium (QL12820)
- DESIGN TOSCANO See, Hear, Speak No Evil Bunny Rabbits Statue (HT104330)
- DESIGN TOSCANO Goddess Guan Yin Standing on a Lotus Statue (DB33691)
- Design Toscano Fountains, Garden Statues & Sculptures