Shop All Decorative Mirrors
Design Toscano
Wadjet Egyptian Wall Mirror with Cobra Sconces
Mfr # CL2558
Zoro # G005387646
Free Shipping & Returns
$142.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3"
- Width 19.5"
- Height 24.5"
- Weight 7 lbs
- Mirror Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # CL2558
- Zoro # G005387646
- UPC # 846092006052
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 3" |
Width | 19.5" |
Height | 24.5" |
Mirror Width | 11.75" |
Mirror Height | 15.25" |
Details
Weight | 7 lbs |
Description
When you add your tapers to the cobras' heads in this amazingly ornamental Egyptian Revival work of art, its sparkling mirror reflects the mystery of Wadjet, protectress of pharaohs. Combining function and art, our designer resin piece shines in faux gold leaf and the rich colors of an Egyptian palette. Candles not included. 191⁄2"Wx3"Dx241⁄2"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- BLUE RIDGE ERGONOMICS Desk Stool, Vin, Bk, Cast, Orange (BR-VDHST-CR-T1-CC-8613)
- DC-FIX Dc-fix 346-8031 26 x 78 in. Decorative Self Adhesive Film; Marble White (346-8031)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- VINTIQUEWISE Galvanized Metal Framed Round Wall Mirror with Rope (QI003635.L)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- Design Toscano Decorative Mirrors