Shop All Wall Art & Decor
Design Toscano
Vintage Cast Iron and Wood Wheel Farm Pulley: Large
Mfr # SP3610
Zoro # G905446122
product price: $51.90
/ea
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Browns
- Weight 30 lbs
- Shape Specialty
- Width 6.5"
- Large Spiral 3 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP3610
- Zoro # G905446122
- UPC # 846092067893
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 6.5" |
Height | 10 1/2 Inch |
Details
Item | Decorative Object |
Color | Browns |
Weight | 30 lbs |
Shape | Specialty |
Large Spiral | 3 Inch |
Material | Wood |
Description
Add the distinctive character of America's past to your collection with one of our favorite industrial decor items. Constructed of an actual weathered wood wheel and a working-condition cast iron pulley, our Design Toscano exclusive piece of history mimics those used in the American factories and farms at the turn of the 1900s. This multi-textured treasure is a great conversation piece available in two sizes. 61⁄2"Wx3"Dx101⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTEX Polypropylene Rectangular Anti Slip Chair Mat for Hard Floors - 30" x 47" (FC123047HEC)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- TRADEMARK FINE ART Jai Johnson 'Wild Turkey In The Woods' Canvas Art, 14x19 (ALI14012-C1419GG)
- DESIGN TOSCANO The Spirit of Nottingham Woods Greenman Tree Sculpture: Set of Two (DB933001)
- DESIGN TOSCANO Grand Arms of France Wall Shield Collection- Fleur-de-Lis Shield (CL47033)
- DESIGN TOSCANO Porcelain Palmistry Hand (SP030)
- DESIGN TOSCANO Discobolos the Discus Thrower Classical Statue: Bronze (QL576534)
- DESIGN TOSCANO Rampant Tranquility Jungle Jaguar Panther Statue, PK 2 (KY92408)
- DESIGN TOSCANO African Gele Headdresses Maiden Sculpture: Badu (QS28852)
- TRADEMARK FINE ART Cole Borders 'Sewing Machine' Canvas Art, 14x19 (ALI21696-C1419GG)
- Design Toscano Wall Art & Decor