Shop All Patio Dining Chairs & Stools
Design Toscano
Villa Ravello Rose Garden Cast Iron Bistro Chair: Each
Mfr # SP3464
Zoro # G204386372
product price: $226.86
/ea
Free Shipping & Returns
$226.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Whites
- Type Vanity Chairs
- Material Aluminum / Iron
- Width 15 Inch
- Height 32 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP3464
- Zoro # G204386372
- UPC # 840798133784
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 15 Inch |
Height | 32 1/2 Inch |
Depth | 18 1/2 Inch |
Details
Color | Whites |
Type | Vanity Chairs |
Material | Aluminum / Iron |
Features | Armless / Have Back |
Description
What better place to take your morning Italian espresso and biscotti than our traditional foundry cast iron bistro-style chair? Fashioned after those on the tiered rose garden of Italy's Villa Ravello, a delicate bouquet of roses graces the delicately arched backrest of this chair. Unlike the lightweight aluminum models in local garden stores, our bistro chair is cast from an Italian antique in heavyweight iron, making this Toscano exclusive an instant heirloom. Simple assembly required. Each: 15"Wx181⁄2"Dx321⁄2"H. 29 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- BRIGGS & STRATTON Solenoid (7075671YP)
- ICS Concrete Chain Saw Bar, 12 in. length (553208)
- MTD Grassbag Asm-21 T (964-04150B)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- ALATERRE FURNITURE Kokoli All-Weather Conversation Set with Set of 2 Chairs with Ottomans and 17"H Accent Table (AWWG01GG)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 4PK (4-TT-TT02-ESP-GG)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- Design Toscano Outdoor Chairs