Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Viking Victor Norse Dwarf Gnome Statue
Mfr # QM2932200
Zoro # G404385212
product price: $62.90
/ea
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Height 12.5"
- Width 10"W
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2932200
- Zoro # G404385212
- UPC # 840798129046
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 12.5" |
Width | 10"W |
Depth | 8" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Not since King Ragnar Lodbrok has there been a Viking so fierce, so masculine, so & stylish! Pure Valhalla fantasy art, this mystical gnome is cast in quality designer resin and hand painted in Norse hues so this dazzling dwarf can show off his horned helmet and braided beard. A fun collectible gift found only at Design Toscano! 10 Wx8 Dx121⁄2 H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Housing Asm-Auger (684-04268A-0638)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 13-1/4 in L (GT930AS)
- SPALDING Inflating Needle, 1-1/2 In, PK2 (421322)
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- DESIGN TOSCANO Classic Peacock Statuary Pedestal: Green Bronze (KY66121)
- DESIGN TOSCANO Enchanted Flight of the Garden Fairy Statue (CL5880)
- DESIGN TOSCANO Blue Jay Burly Bird Statue (QM25972001)
- DESIGN TOSCANO Playful Cat on Back Statue (QL57117)
- DESIGN TOSCANO Forever in Our Hearts Memorial Cat Statue (QL593932)
- DESIGN TOSCANO Santa's Red-Nosed Christmas Reindeer Statue: Sitting Large (NE80087)
- DESIGN TOSCANO Avalanche Peak Cascading Garden Fountain (DW46054)
- Design Toscano Fountains, Garden Statues & Sculptures