Shop All Nightstands
Design Toscano
Viennese Rococo Mahogany Nightstand Side Table
Mfr # AF57656
Zoro # G705394067
product price: $855.00
/ea
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 17.5"
- Height 27"
- Leg Height 8¾"H
- Width 24.5"W
- Drawer Dimensions 18½"Wx14¼"Dx5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF57656
- Zoro # G705394067
- UPC # 840798137065
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Depth | 17.5" |
Height | 27" |
Leg Height | 8¾"H |
Width | 24.5"W |
Drawer Dimensions | 18½"Wx14¼"Dx5"H. |
Description
This one makes NO apologies! Unrepentant in its curvature, symmetrical scrolls and sensuous form, this Rococo style work of furniture art makes every effort to impress. A glamorous serpentine top with beveled edge's sets the tone with faux gilding that dances across the high-relief floral acanthus embellished drawers and curved cabriole legs. Even the pulls on the three drawers in this late Baroque bombe piece are gilded! A pair of our Basil Street Gallery-exclusive, mahogany antique replicas flanking a bed or on either end of a drawing room sofa will lend both functionality and drama.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Blue (LLR80006)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- HIRSH 18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal (14414)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- MANHATTAN COMFORT Bogart Nightstand in White and Nature (256BMC6)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- BASICWISE Sand Beige Bins and White Frame Seven Storage Night Chest and Storage Chest, 2 Sizes Bins (QI004116.BG)
- GLOBAL FURNITURE USA Global Furniture USA POMPEI-METALLIC GREY-NS Pompei Metallic Grey Nightstand - 16 x 22 x 24 in. (POMPEI-METALLIC GREY-NS)
- HOME ELEGANCE Allura Collection Night Stand Led Lighting, Silver - 28 X 17 X 28 In. (1916-4)
- MANHATTAN COMFORT Full Extension Drawer, Nightstand, White (350754)
- Design Toscano Nightstands