Shop All Planters & Window Boxes
Design Toscano
Viennese Architectural Garden Urn: Medium
Mfr # NE150233
Zoro # G404386301
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20.5"
- Height 32"
- Weight 24 lbs
- Depth 20.5"
- Urn holds 316 liters.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE150233
- Zoro # G404386301
- UPC # 840798111515
- Country of Origin Philippines
- Category Planters & Window Boxes
Dimensions
Width | 20.5" |
Height | 32" |
Depth | 20.5" |
Details
Weight | 24 lbs |
Urn holds | 316 liters. |
Fiberglass-Enforced Resin | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin and reinforced with fiberglass for extra strength for both indoor and outdoor use. |
Large urn holds | 685 liters. |
Description
Add the distinction and grace of a Habsburg castle to your own palace with the clean lines and mindful design of this classic Design Toscano Viennese Architectural Garden Urn. Make a grande statement on a terrace, flanking a doorway or a front gate with a pair of these urns cast in quality designer fiberglass reinforced resin with an exquisite faux antique stone finish. Adorn your garden and bring to mind the astounding Schonbrunn Castle and with this impressive focal piece, breathtaking filled with flowers, lush greenery or creating a magnificent seasonal display. 201⁄2"Dx32"H. 24 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Flow Switch, w/Gauge Port (4090200006)
- DB ELECTRICAL Leveling arm complete (LH) For Ford/ Holland 2N, 8N, 9N 9N564B (1113-1170)
- FELCO FELCO 2 Replacement Nut and Bolt Kit (2/90 F2)
- KOHLER Harness Wiring (66 176 20-S)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- DESIGN TOSCANO Larkin Arts and Crafts Architectural Garden Urn & Plinth Set (NE950602)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- DESIGN TOSCANO European-Style Metal Window Box (ZJ91)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Large (SP24)
- RUSTIC ARROW Rustic Arrow 11089 Rust French Planter; Multi Color (11089)
- BLOEM Dayton Planter (DAY2055)
- Design Toscano Planters & Window Boxes