Design Toscano

Victorian-Style Gossip Bench


product price: $2,565.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Depth 24"
  • Overall Height 43"
  • Width 54"W
  • Fabric Content 70% Dacron, 30% CottonClick to Order Replacement Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 24"
Overall Height 43"
Width 54"W

Details

Fabric Content 70% Dacron, 30% CottonClick to Order Replacement Hardware

Description

Lean back and luxuriate in the rich jacquard upholstery, then drape your arm over the thickly padded and double welted armrest. Now you are ready to call your friends and invite them to high tea. With its convenient side table and drawer, this exquisite antique replica is as functional as it is stylish. Handcarved from solid mahogany, it boasts a deeply detailed rose motif and features the kind of expert craftsmanship usually found only in true period antiques. Simple assembly required. 54"Wx24"Dx43"H. 62 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.